Beli seiko 5 automatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Seiko Radio Wave Controlled ClockDeskripsi:-A program radio clock which can set chimes and melodies up to 32 channels.-Applicable bracket for plaster boards.-Plastic Frame.-Glass on the front.-For dual purpose of hanging and placing
- Seiko Office ClockDeskripsi:-Can be used in places exposed to weather and rain outdoors. The watch machine body is protected by packing and it is a structure which does not enter dust, water droplets, etc.-Scattering prevention glass is used.-Metal Flame (stainless steel (SUS304)
- Seiko Office Clockatribut:
- Battery Life: Approx. 5 Years
- Maestro Jam Dinding 3429-15Deskripsi:Jam dinding Maestro tipe ini memiliki 2 warna pilihan, dioperasikan menggunakan batterai AA. Material aluminium anti karat dan movement Precise D365 SW Sweep.atribut:
- Clock Size (Ø cm): 34.0
- Frame: Painted
- Case: White Painted
- Movement: Precise D365 SW Sweep
- Taffware Fanju Jam LCD Digital Clock with AlarmDeskripsi:Jam digital ini hadir dengan desain yang modern dan minimalis. Memiliki berbagai fitur seperti alarm pembangun tidur atau jam waker, deteksi suhu ruangan, kalender digital dan lainnya. Cocok Anda tempatkan di dalam kamar tidur Anda agar Anda dapat bangun tidur tepat waktuatribut:
- Support: Backlight
- Dimensions (mm): 137x47x77
- Screen (mm): 110x40
- Battery Type: 3 x AAA (Baterai Tidak Termasuk)
- Material: Plastik
- Kenmaster Jam Digitalatribut:
- Dimensions (cm): 10x2x3
- Forhome Jam Dinding Digital Ledatribut:
- Battery: CR2032 x 1 pc (include)
- Included: 1 pc jam LED, 1 pc adaptor, 1 pc remote control
- Shape: Persegi Panjang
- Dimensions (cm): 64x17x4
- Material: plastik & kaca
- Silent Movement: Ya
- DIAMOND Jam Dinding 2711-16atribut:
- Clock Size (Ø cm): 27.0
- Frame: Painted
- Case: White
- Dial: Ø 23.7cm (Spin Alum.)
- Movement: Diamond Sweep
- BASEUS Digital Timeratribut:
- Material: ABS + Aluminium Alloy
- Time Range: 00-99(min); 00-55(second)
- Volume Range(dB): 60-75 (Mute/Low Volume)
- High Volume(dB): 80-90
- Current(uA): 10
- Voltage (V): 4.5
- STYLO Jam Dinding 3228-5atribut:
- Clock Size (Ø cm): 32.0
- Frame: Painted
- Case: White Painted
- Dial: Ø 27.8cm (Spin Alum.)
- Movement: Stylo Sweep
- Joyko Jam AlarmDeskripsi:Jam Beker Dering Digital Alarm Clock Joyko ALCL-602D
- DIAMOND Jam Dinding 2711-14atribut:
- Clock Size (Ø cm): 27.0
- Frame: Painted
- Case: White
- Dial: Ø 23.7cm (Spin Alum.)
- Movement: Diamond Sweep
- Sonifer Jam Dinding Timer Digitalatribut:
- Function: Timer, Stopwatch, Clock
- Output: 5V 1A / 5 Volt 1 Ampere
- Display: Digital White
- Size (cm): 39x13
- Taffware Jam Meja LED Digital ClockDeskripsi:Jam meja dengan desain yang unik ini tampil dengan display digital dan penunjuk angka lampu led. Dengan tampilan angka digital, Anda dapat membaca waktu dengan tepat. Jam ini ditenagai menggunakan kabel USBatribut:
- Temperature (°C): 0 - 50
- Clock Dimensions (mm): 223x28x82
- USB Cable Length (m): Sekitar 2
- Calendar: Hingga 2099
- Power Supply (V): DC 5
- Battery Type: CR2032
- Material: Plastik
- SATO (Label) Digital ThermohygrometerDeskripsi:-A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.atribut:
- Measurement Item: Temperature, Humidity
- Citizen Pal Digit Wide 140atribut:
- Weight (g): 550
- Hygrometry Range (%): 20-95%RH
- Dimensions (mm): 194x242x32
- Temperature Measurement Range (°C): -9.9-50
- Maestro Jam Dinding 3429-6atribut:
- Clock Size (Ø cm): 34.0
- Frame: Painted
- Case: White Painted
- Dial: Ø 28.9cm (Spin Alum.)
- Movement: Precise D365 SW Sweep
- DIAMOND Jam Dinding 2521-12atribut:
- Clock Size (Ø cm): 25.7
- Frame: Painted
- Case: White
- Dial: Ø 20.5cm (Spin Alum.)
- Movement: Damond Std.
Daftar Harga seiko 5 automatic Terbaru March 2026
| Seiko Radio Wave Controlled Clock | Rp339.900 |
| Seiko Office Clock | Rp1.099.900 |
| Seiko Office Clock | Rp2.799.900 |
| Maestro Jam Dinding 3429-15 | Rp149.900 |
| Taffware Fanju Jam LCD Digital Clock with Alarm | Rp44.900 |
| Kenmaster Jam Digital | Rp24.900 |
| Forhome Jam Dinding Digital Led | Rp1.499.900 |
| DIAMOND Jam Dinding 2711-16 | Rp80.900 |
| BASEUS Digital Timer | Rp219.900 |
| STYLO Jam Dinding 3228-5 | Rp119.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)

































































































































































%20Digital%20Thermohygrometer/i4P102970652-5.jpg)